Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x4" x1"
Mfr # A-50W13
Zoro # G001650362
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1 5/8"
- Outside Diameter 2.911"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-50W13
- Zoro # G001650362
- UPC # 67195867549
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 1 5/8" |
Outside Diameter | 2.911" |
Description
Sprocket, Hub Required: W, Inside Diameter: 1 5/8", Outside Diameter: 2.911", Teeth: 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG 7 To 5 Trailer Plug Adapter (753864-1)
- NTK Ignition Switch 1994-1996 Ford Escort 1.8L 1.9L, 4H1086 (4H1086)
- WIX FILTERS Xp Lube Filter, 51085Xp (51085XP)
- GATES Auto V-Belt, Industry Number K081223HD (K081223HD)
- A & I PRODUCTS X Hub 3" x5" x2" (A-RBX1-14)
- A & I PRODUCTS CA550 Conveyor Series Chain, 10 ft 13.5" x13.5" x2" (A-CA550)
- A & I PRODUCTS AL667H-CO Connector Link 4" x5" x1" (A-AL667HCO)
- A & I PRODUCTS 100 Roller Chain, 10ft (USA) 13.3" x13.2" x1.8" (A-RC100)
- A & I PRODUCTS Sprocket 6.5" x6.5" x0.2" (A-40X38)
- A & I PRODUCTS Repair Section, CA557 3" x3" x2" (A-639219)
- A & I PRODUCTS 60 Roller Chain, 10ft (USA) 9.8" x9.7" x1.6" (A-RC60)
- A & I Products Tractor Chains & Sprockets