Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x4" x1"
Mfr # A-40X21
Zoro # G001650959
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.618"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-40X21
- Zoro # G001650959
- UPC # 67195867568
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 3.618" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 3.618", Teeth: 21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCOMP ALLOYS 16X8 5X45 4BS (7069-6865)
- PERMATEX Sealer Muflr/Tl Pipe 3Oz (80335)
- BANDO Automotive Timing Belt, Tb206 (TB206)
- CRC Hydro Force Industrial Strength Cleaner/Degreaser, 32 oz Trigger Spray Bottle, Ready to Use (14415)
- A & I PRODUCTS Sprocket, Pickup Drive 9" x10" x2" (A-86641546)
- A & I PRODUCTS 55 Steel Detachable Chain; 10 ft, (USA) 8" x9" x1" (A-55)
- A & I PRODUCTS 40 Roller Chain, 50ft (USA) 9" x9.1" x8.6" (A-RC40X50)
- A & I PRODUCTS 80 Hvy Roller Chain, 50ft (USA) 12" x12" x16" (A-RC80HX50)
- A & I PRODUCTS T-Bar Chain 3" x2" x1" (A-AL67T)
- A & I PRODUCTS W Hub 1.5" x1.5" x1.5" (A-RBW12)
- A & I PRODUCTS 42 Steel Detachable Chain (10 ft) 3.4" x5" x1.5" (A-42)
- A & I Products Tractor Chains & Sprockets