Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x4" x1"
Mfr # A-40W19
Zoro # G901651100
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1 5/8"
- Outside Diameter 3.297"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-40W19
- Zoro # G901651100
- UPC # 67195867567
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 1 5/8" |
Outside Diameter | 3.297" |
Description
Sprocket, Hub Required: W, Inside Diameter: 1 5/8", Outside Diameter: 3.297", Teeth: 19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Belts, 3V670 (3V670)
- MARINCO 12 V 150W CUP HOLDER INVERTER (79018)
- HALTEC Brass Lock-On Chuck-Open (CH-360-OP)
- PERFORMANCE TOOL 2 Gallon Plastic Radiator Filler, W54273 (W54273)
- A & I PRODUCTS 100 Heavy Roller Chain, 10ft (USA) 13.1" x13.4" x2.3" (A-RC100H)
- A & I PRODUCTS 50 Double Roller Chain, 10ft (Import) 8.8" x8.7" x2" (A-RC50DIMP)
- A & I PRODUCTS Sprocket, Pickup, Optional Speed Increase, 18T 3" x3" x2" (A-87397995)
- A & I PRODUCTS Chain Repair Kit CA550 3" x3" x3" (A-634340)
- A & I PRODUCTS Pulley 5" x5" x0.8" (A-PLW5)
- A & I PRODUCTS 42 Steel Detachable Chain (10 ft) 3.4" x5" x1.5" (A-42)
- A & I PRODUCTS 55A1R Attachment Link 3" x5" x1" (A-55A1R)
- A & I Products Tractor Chains & Sprockets