Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x4" x1"
Mfr # A-40W18
Zoro # G901651162
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.136"
- Inside Diameter 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-40W18
- Zoro # G901651162
- UPC # 67195867550
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 3.136" |
Inside Diameter | 1 5/8" |
Description
Sprocket, Hub Required: W, Inside Diameter: 1 5/8", Outside Diameter: 3.136", Teeth: 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P763577, HYD FLTR (P763577)
- BUYERS PRODUCTS Truck Box, Black, 14" H, 14 Gauge (1703300)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 48 Inch Shank (RT25848)
- WEATHER GUARD Truck Box, Wheel Well, Diamond Tread Aluminum, 46-3/4"W, Black, 3.4 cu. ft. (172-5-01)
- A & I PRODUCTS AL667X Pintle Chain, 10 ft 14.5" x13.5" x2.5" (A-AL667X)
- A & I PRODUCTS Roller Chain Breaker 6.5" x3" x0.5" (A-5A1)
- A & I PRODUCTS Chain; Countershaft To Seed Transmission (Import) 6" x6" x1" (A-AA32249)
- A & I PRODUCTS 51 Steel Detachable Chain (10 ft) 8" x7" x0.7" (A-51)
- A & I PRODUCTS 80 Hvy Connector Link (USA) 4" x6" x2" (A-CL80H)
- A & I PRODUCTS 100 Heavy Roller Chain, 10ft (USA) 13.1" x13.4" x2.3" (A-RC100H)
- A & I PRODUCTS AL667H Pintle Chain, 10 ft 13" x13" x2" (A-AL667H)
- A & I Products Tractor Chains & Sprockets