Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x4" x1"
Mfr # A-40W16
Zoro # G801651071
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.814"
- Inside Diameter 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-40W16
- Zoro # G801651071
- UPC # 67195867537
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 2.814" |
Inside Diameter | 1 5/8" |
Description
Sprocket, Hub Required: W, Inside Diameter: 1 5/8", Outside Diameter: 2.814", Teeth: 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Non-Conductive Nylon Handle Screw Starter Kit (SESNH6K90)
- AMES RESEARCH LABORATORIES Ames Research Laboratories Inc SEB5 5 Gallon Super Elasto Barrier (SEB5)
- MELLING 305S Stock Engine Oil Pump Pickup Tube & Screen (305S)
- WIX FILTERS Fuel Water Separator, 33411 (33411)
- A & I PRODUCTS 140 Connecting Link, USA 5" x1" x3" (A-CL140)
- A & I PRODUCTS 50 Double Roller Chain, 10ft (USA) 9.6" x9.7" x1.9" (A-RC50D)
- A & I PRODUCTS 60 Roller Chain, 10ft (USA) 9.8" x9.7" x1.6" (A-RC60)
- A & I PRODUCTS 80 Heavy Roller Chain, 10ft (USA) 13" x13.4" x1.9" (A-RC80H)
- A & I PRODUCTS Idler Sprocket 3" x3" x0.5" (A-IS401858)
- A & I PRODUCTS Sprocket 4" x4" x1" (A-50W15)
- A & I PRODUCTS Sprocket, Pickup, Optional Speed Increase, 18T 3" x3" x2" (A-87397995)
- A & I Products Tractor Chains & Sprockets