Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 3" x5" x1"
Mfr # A-50W14
Zoro # G401650474
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.114"
- Inside Diameter 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-50W14
- Zoro # G401650474
- UPC # 67195867553
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 3.114" |
Inside Diameter | 1 5/8" |
Description
Sprocket, Hub Required: W, Inside Diameter: 1 5/8", Outside Diameter: 3.114", Teeth: 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A25787 PurolatorONE Advanced Air Filter (A25787)
- OTC SOC 41316 34D LCKNT 8PT DP SATIN (OTC1941)
- WIX FILTERS Fuel Filter #Wix 33049 (33049)
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug with 7-Pole Wiring Junction Box 6ft Cable (RVA1565)
- A & I PRODUCTS Pulley 9" x9" x1" (A-PLW9)
- A & I PRODUCTS 50 Roller Chain, 10ft (USA) 9" x9" x2" (A-RC50)
- A & I PRODUCTS Gear, Roll; 24 Tooth 9" x10" x3" (A-87052121)
- A & I PRODUCTS Sprocket; Lower Double, 13T / 13T 6" x5" x4" (A-AFH207881)
- A & I PRODUCTS Sprocket 4" x4" x1" (A-50W15)
- A & I PRODUCTS W Hub 1.2" x1.2" x1.5" (A-RBW916)
- A & I PRODUCTS Metric Connecting Link w/ Spring Clip 3" x5" x1" (A-CL100M)
- A & I Products Tractor Chains & Sprockets