Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 3" x5" x1"
Mfr # A-50W12
Zoro # G701650280
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1 5/8"
- Outside Diameter 2.708"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-50W12
- Zoro # G701650280
- UPC # 67195867530
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 1 5/8" |
Outside Diameter | 2.708" |
Description
Sprocket, Hub Required: W, Inside Diameter: 1 5/8", Outside Diameter: 2.708", Teeth: 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A1180 (17465)
- MEGUIARS WAX Liquid, 32 Ounce Spray Bottle, Without Applicator (A3332)
- ATTWOOD MARINE 1-Mile Deck Mount, Bi-Color Red/Green Combo Sidelight-12V-SS Housing (66318-7)
- PERMATEX Permatex Blck Silicone 3Oz 37460 Blk S/Con, 81158 (81158)
- A & I PRODUCTS CA555-O Offset Link 3" x5" x1" (A-CA555O)
- A & I PRODUCTS W HUB 1 1/8, 6 SP BORE 2" x2" x1" (A-SBW1-18X6)
- A & I PRODUCTS 50 Roller Chain, 100ft (Import) 0" x0" x0" (A-RC50X100IMP)
- A & I PRODUCTS Pulley 8" x8" x1" (A-PLW6-12)
- A & I PRODUCTS Pulley 8" x8" x1" (A-PLW8)
- A & I PRODUCTS 67 T-Rod Chain, 1 Link 4" x3" x2" (A-AL67R)
- SUNBELT Pulley-Repl John Deere AM106627 5.5" x5.5" x1.25" (A-B1JD68)
- A & I Products Tractor Chains & Sprockets