Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 3" x5" x1"
Mfr # A-40V14
Zoro # G801651194
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.491"
- Inside Diameter 1 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-40V14
- Zoro # G801651194
- UPC # 67195867537
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 2.491" |
Inside Diameter | 1 1/8" |
Description
Sprocket, Hub Required: V, Inside Diameter: 1 1/8", Outside Diameter: 2.491", Teeth: 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 5/8 x 3/8 In (68PTC-10-6)
- WESTWARD 5 Tons Hydraulic Service Jack 22-1/4" Max. Lifting H., 6-1/2" Min. Lifting H (5ML69)
- SEACHOICE 5W VHF External Speaker - White (19751)
- GROTE LIGHTING CONSPICUITY TAPE- 11X7- RED/SLVR-2X150FT (40650)
- A & I PRODUCTS 55 Steel Detachable Chain; 10 ft, (USA) 8" x9" x1" (A-55)
- A & I PRODUCTS Pulley 8" x8" x1" (A-PLW8)
- A & I PRODUCTS 2040 Extended Pitch Roller Chain, 10ft (Import) 8.1" x8.4" x1.1" (A-RC2040IMP)
- A & I PRODUCTS Lube, Chain & Cable, Moly 12.25" x9.5" x9.85" (A-CCL1112)
- A & I PRODUCTS Sprocket 6.5" x6.5" x0.2" (A-40X38)
- A & I PRODUCTS 60 IDLER SPROCKET 15T 5/8 6" x6" x1" (A-IS601558)
- A & I PRODUCTS Pulley 8" x8" x1" (A-PLW6-12)
- A & I Products Tractor Chains & Sprockets