Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 3" x5" x1"
Mfr # A-40V12
Zoro # G201651169
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.166"
- Inside Diameter 1 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-40V12
- Zoro # G201651169
- UPC # 67195867506
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 2.166" |
Inside Diameter | 1 1/8" |
Description
Sprocket, Hub Required: V, Inside Diameter: 1 1/8", Outside Diameter: 2.166", Teeth: 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B164)
- MOOG Steering Tie Rod End - Outer, ES800333 (ES800333)
- PYROIL Starting Fluid, Aerosol Can, 11 oz, Diesel Engines/Gasoline Engines, 2-Cycle (PYSFR11)
- A & I PRODUCTS Thrust Bushing, PTO Shaft 3" x5" x1" (A-NAA798A)
- A & I PRODUCTS 67XH Steel Detachable Chain (10 ft) 10" x10" x2" (A-67XH)
- A & I PRODUCTS 80 Connector Link (USA) 4" x6" x2" (A-CL80)
- A & I PRODUCTS T-Bar Chain 3" x2" x1" (A-AL67T)
- A & I PRODUCTS 41 Connector Link (USA) 4" x5" x1" (A-CL41)
- A & I PRODUCTS X Hub 3" x5" x2" (A-RBX1-716)
- A & I PRODUCTS AL667X-AS-CO Attaching Link 3" x2" x1" (A-AL667XASCO)
- A & I PRODUCTS Chain; Countershaft To Seed Transmission (Import) 6" x6" x1" (A-AA32249)
- A & I Products Tractor Chains & Sprockets