Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 12" x12" x1"
Mfr # A-60X32
Zoro # G101651092
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 8.065"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-60X32
- Zoro # G101651092
- UPC # 67195867714
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 8.065" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 8.065", Teeth: 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tripod Stand, Underhoist (1VW34)
- BALDWIN FILTERS Air Filter, 18-29/32" H x 18-29/32" L (RS5432)
- QUICKCABLE Battery Cable, Pos, 2/0, 30" (7930-001P)
- PRONTO 00-05 Saturn Air Filter, Pa5359 (PA5359)
- A & I PRODUCTS 67XH Steel Detachable Chain (10 ft) 10" x10" x2" (A-67XH)
- A & I PRODUCTS AL667X-AS-CO Attaching Link 3" x2" x1" (A-AL667XASCO)
- A & I PRODUCTS 60 IDLER SPROCKET 15T 5/8 6" x6" x1" (A-IS601558)
- A & I PRODUCTS AL667H-CO Connector Link 4" x5" x1" (A-AL667HCO)
- A & I PRODUCTS Sprocket, Drive; Mega Wide Pickup, 40 Tooth 9.5" x9" x5" (A-AE52633)
- A & I PRODUCTS 100 Heavy Roller Chain, 10ft (USA) 13.1" x13.4" x2.3" (A-RC100H)
- A & I PRODUCTS Sprocket, Floor Roll, Optional Speed Increase, 29T & 41T 13" x11" x3" (A-87656795)
- A & I Products Tractor Chains & Sprockets