Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 12" x12" x0.5"
Mfr # A-60X50
Zoro # G701650662
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 12.371"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-60X50
- Zoro # G701650662
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 12.371" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 12.371", Teeth: 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOW READY 63057 2 In. Receiver Mount Pintle Hook Mounting Plate (TO320518)
- STECK MANUFACTURING 20015 Seam Buster (STK-20015)
- SOLAS Interchangeable Hub Kit For Rubex Propeller, A-Series, 8in Spline, Honda, Yamaha (RBX-A30)
- WALKER EXHAUST Exhaust Tail Pipe, 45841 (45841)
- A & I PRODUCTS Repair Section, CA557 3" x3" x2" (A-639219)
- A & I PRODUCTS Sprocket, Drive; Mega Wide Pickup, 40 Tooth 9.5" x9" x5" (A-AE52633)
- A & I PRODUCTS 50 Double Offset Link (Import) 4" x6" x2" (A-OL50DIMP)
- A & I PRODUCTS 62A1L Attachment Link 4" x4" x1" (A-62A1L)
- A & I PRODUCTS Sprocket; Lower Double, 13T / 13T 6" x5" x4" (A-AFH207881)
- A & I PRODUCTS Sprocket, Floor Roll, Optional Speed Increase, 29T & 41T 13" x11" x3" (A-87656795)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 10ft (Import) 1.4" x8.6" x8.5" (A-RC2050IMP)
- A & I Products Tractor Chains & Sprockets