Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 12" x12" x0.5"
Mfr # A-60X48
Zoro # G301650550
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 11.893"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-60X48
- Zoro # G301650550
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 11.893" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 11.893", Teeth: 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- MAXXIMA S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia (M42341R/Y)
- CURT Trailer Hitch, 2" Receiver, Class 4,14055 (14055)
- GROTE Bar Lamp, LED Markers, Red (49182)
- A & I PRODUCTS 40 Roller Chain, 50ft (Import) 9.1" x9.1" x8.7" (A-RC40X50IMP)
- A & I PRODUCTS 35 Roller Chain, 10ft (Import) 6.7" x6.9" x1" (A-RC35IMP)
- A & I PRODUCTS 60 Double Connector Link (USA) 4" x6" x2" (A-CL60D)
- A & I PRODUCTS T-Bar Chain 3" x2" x1" (A-AL67T)
- A & I PRODUCTS Sprocket w/ Bushing, Jaw Clutch, 15T 6.5" x4.5" x5" (A-87047932)
- A & I PRODUCTS 52 Steel Detachable Chain (10 ft) 8" x8" x1.2" (A-52)
- A & I PRODUCTS 67H Steel Detachable Chain (10 ft) 12" x8" x1.5" (A-67H)
- A & I Products Tractor Chains & Sprockets