Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 12" x12" x0.3"
Mfr # A-50X60
Zoro # G501650244
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 12.306"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-50X60
- Zoro # G501650244
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 12.306" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 12.306", Teeth: 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, Amber, 5 In (MPS650-AA)
- BATTERY TENDER Male and Female Connector (027-0004-KIT)
- JABSCO Sealed Macerator Self-Priming Pump 12V (18590-2092)
- UNITY 30-513100 Rear Conversion Kit (30-513100)
- A & I PRODUCTS Connecting Link, 80H w/ Shepherd Hook Attachment 5" x6" x4" (A-CL80HS)
- A & I PRODUCTS 2040 Extended Pitch Roller Chain, 10ft (Import) 8.1" x8.4" x1.1" (A-RC2040IMP)
- A & I PRODUCTS 32 Steel Detachable Chain (10 ft) 7" x7" x1" (A-32)
- A & I PRODUCTS 100 Heavy Roller Chain, 10ft (USA) 13.1" x13.4" x2.3" (A-RC100H)
- A & I PRODUCTS Pulley 8" x8" x1" (A-PLW8)
- A & I PRODUCTS Pulley 10" x10" x1" (A-PLW11)
- A & I PRODUCTS 40 Double Connector Link (USA) 2" x2" x1" (A-CL40D)
- A & I Products Tractor Chains & Sprockets