Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 11" x11" x0.5"
Mfr # A-60X45
Zoro # G201650582
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 11.176"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-60X45
- Zoro # G201650582
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 11.176" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 11.176", Teeth: 45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD MOUNT AT-3B Small Black Nylon Wire Tie Mount - Qty. 30 (803B)
- MAIN FILTER CIM-TEK 70174 Replacement/Interchange Spin-On Filter (MF0058071)
- ILC Replacement for JOHN DEERE SE501858 STARTER (SE501858 STARTER)
- AUTO VENTSHADE 11-14 SILVERADO 2500/3500 AEROSKIN HOODPROTECTOR-SMOKE (322030)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 10ft (USA) 8.6" x1.8" x8.8" (A-RC2050)
- A & I PRODUCTS 50 Double Connector Link (USA) 4" x6" x1" (A-CL50D)
- A & I PRODUCTS 60 Heavy Offset Link (Import) 4" x6" x2" (A-OL60HIMP)
- A & I PRODUCTS Roller Chain Breaker 10" x4" x1" (A-5A2)
- A & I PRODUCTS 35 Roller Chain, 10ft (Import) 6.7" x6.9" x1" (A-RC35IMP)
- A & I PRODUCTS Sprocket, Double; Main Drive, 17/17 Tooth 6" x6" x4" (A-AE39301)
- A & I PRODUCTS AL667H Pintle Chain, 10 ft 13" x13" x2" (A-AL667H)
- A & I Products Tractor Chains & Sprockets