Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 11" x11" x0.5"
Mfr # A-50X54
Zoro # G801650142
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 11.106"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-50X54
- Zoro # G801650142
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 11.106" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 11.106", Teeth: 54
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNERGY JEEP JK HD METAL ON METAL TIE ROD END, 7/8-18 RH (4131-R)
- SKF Shaft Seal, 1-3/8 x 1-55/64 x 1/4", HM14, NBR (13548)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, Ford F-150 (56413)
- RDS 95 MF/TP TRANS 32X26X48 L POWDER COAT BLACK (70388PC)
- A & I PRODUCTS 32 Steel Detachable Chain (10 ft) 7" x7" x1" (A-32)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 5/8 3.5" x3.5" x0.5" (A-IS501758)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 10ft (Import) 1.4" x8.6" x8.5" (A-RC2050IMP)
- A & I PRODUCTS T-Bar Chain 3" x2" x1" (A-AL67T)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 10ft (USA) 8.6" x1.8" x8.8" (A-RC2050)
- A & I PRODUCTS 50 Double Roller Chain, 10ft (Import) 8.8" x8.7" x2" (A-RC50DIMP)
- A & I PRODUCTS W HUB 1 1/8, 6 SP BORE 2" x2" x1" (A-SBW1-18X6)
- A & I Products Tractor Chains & Sprockets