Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 11" x11" x0.2"
Mfr # A-60X42
Zoro # G001650591
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 10.458"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-60X42
- Zoro # G001650591
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 10.458" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 10.458", Teeth: 42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dirt Trap Clear Film 36856, 18 in x 100 ft, 1 roll per case (36856)
- CURT Receiver Hitch Adapter (2" Shank, 4" Drop, 7,500 lbs.) (45798)
- STENS Oem Replacement Belt 265-296 For Vermeer 154537-001 (265-296)
- ECCO LED Rotator Beacon, Amber, 1 Bolt/Flexi (EB7816A)
- A & I PRODUCTS 2040 Extended Pitch Roller Chain, 10ft (Import) 8.1" x8.4" x1.1" (A-RC2040IMP)
- A & I PRODUCTS 67XH Steel Detachable Chain (10 ft) 10" x10" x2" (A-67XH)
- A & I PRODUCTS T-Bar Chain 3" x2" x1" (A-AL67T)
- A & I PRODUCTS Pulley 7" x7" x1" (A-PLW7)
- A & I PRODUCTS 51 Steel Detachable Chain (10 ft) 8" x7" x0.7" (A-51)
- A & I PRODUCTS Pulley 18" x18" x2" (A-PLW16)
- A & I PRODUCTS 100 Roller Chain, 50ft (Import) 0" x0" x0" (A-RC100X50IMP)
- A & I Products Tractor Chains & Sprockets