Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 10.2" x10.2" x0.5"
Mfr # A-60X40
Zoro # G801650784
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 9.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-60X40
- Zoro # G801650784
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 9.98" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 9.98", Teeth: 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE Corner Side Gate Stake Bed Latches Set for Stake Trucks & Utility Trailer, 8PK (A10731-8)
- SEACHOICE Universal Boat Mirror for Windshields up to 1" Thick (79501)
- SKF Alternator Bearing - Drive End, 6204-2RSJ (6204-2RSJ)
- BOSCH Wiper Blade, 21Ca (21CA)
- A & I PRODUCTS 35 Metric Double Connector Link 4" x4" x1" (A-CL35MD)
- A & I PRODUCTS 50 Double Roller Chain, 10ft (USA) 9.6" x9.7" x1.9" (A-RC50D)
- A & I PRODUCTS 60 Roller Chain, 10ft (USA) 9.8" x9.7" x1.6" (A-RC60)
- A & I PRODUCTS Chain; Countershaft To Seed Transmission (Import) 6" x6" x1" (A-AA32249)
- A & I PRODUCTS 80 Hvy Roller Chain, 50ft (USA) 12" x12" x16" (A-RC80HX50)
- A & I PRODUCTS Pulley 9" x9" x1" (A-PLW9)
- A & I PRODUCTS W Hub 1.5" x1.5" x1.5" (A-RBW12)
- A & I Products Tractor Chains & Sprockets