Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 10.2" x10.2" x0.5"
Mfr # A-50X50
Zoro # G001650195
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 10.309"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-50X50
- Zoro # G001650195
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 10.309" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 10.309", Teeth: 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Fluid Evacuator, 6 Gal. (JDI-6EV)
- PUROLATOR Purolator L40124 Purolator Premium Engine Protection Oil Filter (L40124)
- MAIN FILTER MP FILTRI CS050M90A Replacement/Interchange Spin-On Filter (MF0058008)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- A & I PRODUCTS AL662-CO Connector Link 2" x1.5" x0.6" (A-AL662CO)
- A & I PRODUCTS 40 Roller Chain, 10ft (Import) 8.1" x1.2" x8.4" (A-RC40IMP)
- A & I PRODUCTS 62A1L Attachment Link 4" x4" x1" (A-62A1L)
- A & I PRODUCTS 40 Double Connector Link (Import) 4" x5" x0.5" (A-CL40DIMP)
- A & I PRODUCTS 52 Steel Detachable Chain (10 ft) 8" x8" x1.2" (A-52)
- A & I PRODUCTS CA550 Conveyor Series Chain, 10 ft 13.5" x13.5" x2" (A-CA550)
- SUNBELT Sprocket Idlers 4" x4" x1" (A-B1SB736)
- A & I Products Tractor Chains & Sprockets