Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 10" x9" x2"
Mfr # A-50X39
Zoro # G001650171
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 8.117"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-50X39
- Zoro # G001650171
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 8.117" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 8.117", Teeth: 39
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter Element, 11-29/32 in. L (PA10026)
- ECCO Back Up Alarm, 107dB, 2-1/2 In. H (575)
- AUTEK Autek: IKEY 820 Key OBD Cable (IKEY-OBD)
- GATES Radiator Hose, 1 3/4 ID x 3 Ft, EPDM (24228)
- A & I PRODUCTS AL667X-AS-CO Attaching Link 3" x2" x1" (A-AL667XASCO)
- A & I PRODUCTS 55 Steel Detachable Chain; 10 ft, (USA) 8" x9" x1" (A-55)
- A & I PRODUCTS Lube, Chain & Cable, Moly 12.25" x9.5" x9.85" (A-CCL1112)
- A & I PRODUCTS 40 Double Connector Link (USA) 2" x2" x1" (A-CL40D)
- A & I PRODUCTS CA555-O Offset Link 3" x5" x1" (A-CA555O)
- A & I PRODUCTS X Hub 3" x5" x2" (A-RBX1-716)
- A & I PRODUCTS Chain; Plateless Seed Meter / Roller Unit Drive (Import) 6" x6" x1" (A-AA42795)
- A & I Products Tractor Chains & Sprockets