Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 10" x9" x0.5"
Mfr # A-50X29
Zoro # G501650022
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 6.122"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-50X29
- Zoro # G501650022
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 6.122" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 6.122", Teeth: 29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball Cover, Fits 1-7/8" or 2" Bll (21801)
- GATES Belt Drive Tensioner, 38101 (38101)
- SEACHOICE 4-Section Water Ski Rope, 75' (86734)
- PULLRITE 16K ISR SUPERGLIDE HITCH FITS INDUSTRY STANDARD RAILS 14IN AUTO SLIDE- (2700)
- A & I PRODUCTS 67 T-Rod Chain, 1 Link 4" x3" x2" (A-AL67R)
- A & I PRODUCTS 40 Double Connector Link (USA) 2" x2" x1" (A-CL40D)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 1/2 4" x4" x0.5" (A-IS501712)
- A & I PRODUCTS 2060 Extended Pitch Offset Link (USA) 4" x5" x2" (A-OL2060)
- A & I PRODUCTS Roller Chain Breaker 6.5" x3" x0.5" (A-5A1)
- A & I PRODUCTS 100 Roller Chain, 50ft (Import) 0" x0" x0" (A-RC100X50IMP)
- A & I PRODUCTS Connecting Link, 80H w/ Shepherd Hook Attachment 5" x6" x4" (A-CL80HS)
- A & I Products Tractor Chains & Sprockets