Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 10" x11" x0.2"
Mfr # A-50X21
Zoro # G001650843
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 4.521"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-50X21
- Zoro # G001650843
- UPC # 67195867611
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 4.521" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 4.521", Teeth: 21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES F4110 - 1980-1996 Ford Bronco Rear Tank Filler Hose (F4110)
- MAIN FILTER PALL HC7500SKS4H Hydraulic Filter Replacement (MF0058062)
- QUICKCABLE Black Nut/Bolt, PK10 (6698-010B)
- DEA MOUNTS Engine Mount, A2698Hy (A2698HY)
- A & I PRODUCTS 55A1L Attachment Link 3" x5" x1" (A-55A1L)
- A & I PRODUCTS 140 Offset Link, USA 5" x1" x3" (A-OL140)
- A & I PRODUCTS Idler Sprocket 3" x3" x0.5" (A-IS401858)
- A & I PRODUCTS Chain; Plateless Seed Meter / Roller Unit Drive (Import) 6" x6" x1" (A-AA42795)
- A & I PRODUCTS 60 Heavy Roller Chain, 10ft (Import) 9.8" x9.8" x1.5" (A-RC60HIMP)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 10ft (Import) 1.4" x8.6" x8.5" (A-RC2050IMP)
- A & I PRODUCTS 120H Connecting Link, USA 5" x5" x1" (A-CL120H)
- A & I Products Tractor Chains & Sprockets