Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 10" x10" x0.5"
Mfr # A-60X28
Zoro # G001651178
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 7.106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-60X28
- Zoro # G001651178
- UPC # 67195867704
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 7.106" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 7.106", Teeth: 28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Booster Cable, 800 A, 15 ft., Heavy Duty (6162)
- ROAD POWER Battery Cable with Lugs, Black, 4AWG, 24 In (SS24-4)
- GROTE LIGHTING EMERG LTG-4 YEL-SUPERNOVA LED STROBE (77353)
- MAG 1 Engine Oil, Conventional, 5W-20, 5 Qt. (MAG62941)
- A & I PRODUCTS AL662-CO Connector Link 2" x1.5" x0.6" (A-AL662CO)
- A & I PRODUCTS 80 Heavy Roller Chain, 10ft (USA) 13" x13.4" x1.9" (A-RC80H)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 1/2 4" x4" x0.5" (A-IS501712)
- A & I PRODUCTS 55A1R Attachment Link 3" x5" x1" (A-55A1R)
- A & I PRODUCTS CA555-O Offset Link 3" x5" x1" (A-CA555O)
- A & I PRODUCTS Sprocket 4" x4" x1" (A-50W13)
- A & I PRODUCTS Chain; Countershaft To Seed Transmission (Import) 6" x6" x1" (A-AA32249)
- A & I Products Tractor Chains & Sprockets