Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 10" x10" x0.3"
Mfr # A-40X60
Zoro # G801650012
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 9.841"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-40X60
- Zoro # G801650012
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 9.841" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 9.841", Teeth: 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELCRAFT AUTOMOTIVE 11-18 JEEP GRAND CHEROKEE GRILL GUARD BLACK(EXCL. SRT AND TRAIL HAWK M (52340)
- MAIN FILTER CARQUEST 85553 Replacement/Interchange Spin-On Filter (MF0057997)
- SEA-DOG Boat Hook Three Sided Bristle Brush - Stiff Bristle (491090-1)
- HANDSON Ring Buoy J -Hook Mount Bracket (HA1819705)
- A & I PRODUCTS Sprocket, Double; Main Drive, 17/17 Tooth 6" x6" x4" (A-AE39301)
- A & I PRODUCTS 50 Roller Chain, 50ft (USA) 9" x9.2" x8.4" (A-RC50X50)
- A & I PRODUCTS Sprocket, Floor Roll, Optional Speed Increase, 29T & 41T 13" x11" x3" (A-87656795)
- A & I PRODUCTS 67H Steel Detachable Chain (10 ft) 12" x8" x1.5" (A-67H)
- A & I PRODUCTS 67 T-Rod Chain, 1 Link 4" x3" x2" (A-AL67R)
- A & I PRODUCTS 2050 Extended Pitch Offset Link (Import) 4" x6" x1" (A-OL2050IMP)
- A & I PRODUCTS Sprocket, LH Rotor 10" x9" x2.5" (A-87664055)
- A & I Products Tractor Chains & Sprockets