Shop All Tractor PTO & Driveline Components
A & I Products
Slip Sleeve (w/ Grease Groove) 5" x4" x3"
Mfr # A-500-4400
Zoro # G001713067
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-500-4400
- Zoro # G001713067
- Country of Origin United States
- Category Tractor PTO & Driveline Components
Dimensions
Length | 5" |
Description
Slip Sleeve (w/ Grease Groove), Dim A (1): 1 5/16" Sq., Fits Tube: 2 1/2" / .120 Wall, Length: 5", Notes 3: Original Weasler part., Notes: For Tube 2 1/2" O.D. X .120" Wall Thickness, Web Notes: 2-1/2" tube with .120" wall thickness., Web Notes: Slip Sleeve with Grease Groove. Sleeve has 1-5/16" square bore, total length is 5". Sleeve fits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Shrink Tube, Dual Wall, 1" X 48", PK6 (84-4004-48)
- MAHLE Exhaust Pipe Flange Gasket, GS33716 (GS33716)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29502)
- DORMAN Outside Door Handle - Rear Left, 80105 (80105)
- A & I PRODUCTS 1-11/16" x 20 Spline 0" x0" x0" (A-404-2720)
- A & I PRODUCTS Outer Tube Yoke 3" x3" x5" (A-BP204056860)
- A & I PRODUCTS Tractor yoke, CV, slide collar, 1 3/8" 21 spline 4" x3" x6" (A-141026504)
- A & I PRODUCTS Implement Yoke, Splined 1 3/4" - 20 Spline w/ Tapered Pin 5" x4" x3" (A-BP509063854-A)
- A & I PRODUCTS Shear Bolt Clutch 5" x4" x4" (A-W332013-A)
- A & I PRODUCTS Driveline; W/ 1 3/8" 6 Spline QD Yokes 29" x5.5" x5.5" (A-CS12111)
- A & I PRODUCTS Tube Weld Yoke (w/ Bearing Groove) 5" x3" x2" (A-701-1400)
- A & I Products Tractor PTO & Driveline Components