Shop All Tractor PTO & Driveline Components
A & I Products
Slip Sleeve (w/ Grease Groove) 5" x2" x2"
Mfr # A-500-3500
Zoro # G401713018
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-500-3500
- Zoro # G401713018
- Country of Origin United States
- Category Tractor PTO & Driveline Components
Dimensions
Length | 5" |
Description
Slip Sleeve (w/ Grease Groove), Dim A (1): 1 3/16" Square, Fits Tube: 2 1/8" / .120 Wall, Length: 5", Notes 3: Original Weasler part., Notes: For 1-3/16" Square Bar, For Tubing Size 1.885" ID, 2-1/8" 11GA OD, Web Notes: fits 2-1/8" tube with .120" wall thickness (11GA O.D.)., Web Notes: 35 Series Slip Sleeve with Grease Groove. Sleeve has 1-3/16" square bore, total length is 5". Sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Bfr/Stitcher Combo Tool, 16-1/2 x 4In, Stl (17-237)
- HI-RUN Trailer Tire, ST225/75R15, 10 Ply (HZT1006)
- GROTE Battery Splice, 1/0 AWG, Black, PK2 (82-9220)
- BEP MARINE BEP LED Pilot Indicator Light - 12V - Green (1001103)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 3" x3" x4" (A-800-0616)
- A & I PRODUCTS Yoke & Shaft Assembly 1 3/16" Square Shaft 0" x0" x0" (A-10003542)
- A & I PRODUCTS Thrust Bushing, PTO Shaft 3" x5" x1" (A-NAA798A)
- A & I PRODUCTS Yoke, Tube & Sleeve Assembly 1 3/16" Square 0" x0" x0" (A-11003548)
- A & I PRODUCTS Shaft, PTO (540 RPM) 10" x3" x3" (A-47130743)
- A & I PRODUCTS Shear Bolt Clutch 6.5" x5.5" x4.5" (A-W345545)
- A & I PRODUCTS Tube Weld Yoke (w/ Bearing Groove) 4" x2.5" x5" (A-705-3500)
- A & I Products Tractor PTO & Driveline Components