Shop All Tractor PTO & Driveline Components
A & I Products
Slip Sleeve (w/ Grease Groove) 2" x2" x5"
Mfr # A-501-3500
Zoro # G301713057
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-501-3500
- Zoro # G301713057
- Country of Origin United States
- Category Tractor PTO & Driveline Components
Dimensions
Length | 5" |
Description
Slip Sleeve (w/ Grease Groove), Dim A (1): 1 3/16" Square, Fits Tube: 2 1/8" & 2 1/4" / .120 wall, Length: 5", Notes 3: Original Weasler part., Notes: For Tube 2 1/8" X .083" 14GA., Replaces: Neapco Part No: 53-2434, Web Notes: 2-1/4" tube with .120" wall thickness (11GA O.D.)., Web Notes: Slip Sleeve with Grease Groove. Sleeve has 1-3/16" square bore, total length is 5". Sleeve fits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER Battery Jump Starter, 120VAC, 16-45/64" W (DSR116)
- SPEC-D TUNING 03-07 Honda Accord Halo LED Projector Black (2LHP-ACD03JM-TM)
- GROTE Clearance Marker Light, LED, Red (49282)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-52007)
- A & I PRODUCTS Yoke End 5" x3" x1" (A-B1SB9150)
- A & I PRODUCTS Oil Seal, PTO Input Shaft 3" x5" x1" (A-957E727A)
- A & I PRODUCTS Rectangular O.D. Tube 0" x0" x0" (A-600-2022)
- A & I PRODUCTS Implement Yoke, Round Bore 1 3/4" w/ 3/8" Keyway 3" x5" x6" (A-BP212086753-A)
- A & I PRODUCTS 1" x 1 1/8" Rectangular Shaft 0" x0" x0" (A-404-1618)
- A & I PRODUCTS Tractor Yoke, Splined 1 3/8" - 6 Spline w/ AS Lock 5.5" x3.5" x3.5" (A-W380906)
- A & I PRODUCTS Tractor Yoke, Splined 1 3/8" - 21 Spline w/ Sliding Collar 3.42" x3.42" x3.42" (A-W362430-A)
- A & I Products Tractor PTO & Driveline Components