A & I Products

Shear Bolt Clutch, Type KB61/20, 1 3/8" 6 Spline, QD Pin (M10X60-8.8 Bolts) 6" x5" x4"


product price: $419.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Shear Bolt Clutch, Type KB61/20, 1 3/8" 6 Spline, QD Pin (M10X60-8.8 Bolts), Descriptions: Clutch Assy- 222125 in/lbs- 48mm Radius- M10bolt, Reference Number: 5, Replaces: Walterscheid Part No: 345231, Series Or Size: 2400 1 3/8" 6 spline QD, Size: 1 3/8" - 6 QD, KB61/20, 22125 in.lbs, Type: KB61/20, Web Notes: pin. Clutch assembly is 22,125 in/lbs with 48 mm radius M10 bolt. Replaces Walterscheid No. 345231., Web Notes: Replacement Walterscheid KB61/20 Shear Bolt Clutch. 1-3/8Þ 6 Spline clutch with quick disconnect

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.