Shop All Tractor PTO & Driveline Components
A & I Products
Shear Bolt Clutch 4" x4" x6"
Mfr # A-143260004
Zoro # G801712673
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/4" - 20 spline B05 22100 in/lbs
- For Use With (Systems) Comer - B05 - Type 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-143260004
- Zoro # G801712673
- Country of Origin Italy
- Category Tractor PTO & Driveline Components
Dimensions
Size | 1 3/4" - 20 spline B05 22100 in/lbs |
Details
For Use With (Systems) | Comer - B05 - Type 60 |
Description
Shear Bolt Clutch, : 143260004. Comer B05., Replaces: Comer Part No: 143260004, Size: 1 3/4" - 20 spline B05 22100 in/lbs, Web Notes: Shear bolt clutch, type 60. 1-3/4" 20 spline clutch rated at 22,100 in/lbs. Replaces Comer No.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54083)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-9/16 in. (PA2674)
- UWS Gll Wng Crossover Trck Tool Box, 63", EC10051 (EC10051)
- GEARWRENCH 3 Piece 3/8" Drive 6 Point Magnetic Swivel Spark Plug Set (41740D)
- A & I PRODUCTS Safety Slide Lock Tractor Yoke 5" x3" x7" (A-101-5506)
- A & I PRODUCTS Tractor Yoke, Splined 1 3/8" - 21 Spline w/ QDP 5" x3" x3" (A-BP507043751-A)
- A & I PRODUCTS Gearbox, Comer (Grain Cart) 13" x11.5" x11.5" (A-925925410)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.5" O.D., 2" I.D. 6" x6" x1" (A-36F41)
- A & I PRODUCTS Tractor Half, 1-38" 6 Spline, CV 50" x10" x10" (A-WT58481A)
- A & I PRODUCTS QD Pin Repair Kit 0.5" x0.5" x2" (A-0986014047)
- A & I PRODUCTS Plate, PTO Clutch 6.5" x6.5" x0.2" (A-10P1459)
- A & I Products Tractor PTO & Driveline Components