Shop All Tractor PTO & Driveline Components
A & I Products
Shaft, PTO; 540 RPM 6.3" x4" x4.8"
Mfr # A-4311773M2
Zoro # G501712584
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-4311773M2
- Zoro # G501712584
- Country of Origin United States
- Category Tractor PTO & Driveline Components
Dimensions
Length | 4.72" |
Description
Shaft, PTO; 540 RPM, Replaces: 3790902M1, Length: 4.72", Spline Count: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Coolant Hose, 21850 (21850)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2353)
- TIE DOWN MARINE Brackets Fender Pair, #86260 (86260)
- SEACHOICE Bait Tank Plumbing Kit 1-1/2" ID Hose (89631)
- A & I PRODUCTS Center Housing , 80 Degree CV 4.64" x4.64" x4.64" (A-W365722)
- A & I PRODUCTS Yoke & Shaft Assembly 1 3/16" Square Shaft 19" x3" x4" (A-10003531)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.3" O.D., 3.82" I.D. 7" x7" x0.5" (A-BP247000061)
- A & I PRODUCTS 1" x 1 1/8" Rectangular Shaft 0" x0" x0" (A-404-1618)
- A & I PRODUCTS Double Pivot Yoke, 3 3/8" Center To Center, 37� Static Angle, 35� Operating Angle 4" x4" x6" (A-D129154)
- A & I PRODUCTS Friction Disc/Clutch Lining, 5.6" O.D., 3" I.D. 6" x6" x0.2" (A-BP247006251)
- A & I PRODUCTS Plate, Steel PTO 6" x6" x0.1" (A-523551M1)
- A & I Products Tractor PTO & Driveline Components