Shop All Tractor Seats & Parts
A & I Products
Seat, F20 Series, Mechanical Suspension / Arm Rest / Head Rest / Gray Vinyl 23" x22.5" x21"
Mfr # A-F20M235
Zoro # G801709246
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-F20M235
- Zoro # G801709246
- UPC # 67195870174
- Country of Origin Turkey
- Category Tractor Seats & Parts
Description
Seat, F20 Series, Mechanical Suspension / Arm Rest / Head Rest / Gray Vinyl, Notes: SSm200 Wide Base Mechanical Suspension, Notes 2: Suspension Stroke 4" / 100mm, Notes 3: Slide Track Travel 6" / 150mm, Notes 4: Weight Adjustment 110 - 330 lbs. / 50 - 150kg, Notes 5: Mechanical Lumbar Support, Notes 6: Ergonomic Design, Notes 8: Polyurethane Seat Cushion & Backrest Covered By Durable Gray Vinyl, Notes 9: Seat Cushion & Backrest Are Removeable, Notes 10: Heavy Duty Construction, Some Assembly Required, Heading 1: All dimensions & specifications must be checked before ordering. This is a universal seat meant for, Heading 1: a flat mounting surface. Some applications may require drilling & bracket fabrication to mount, Heading 1: seat., Notes 7: Multi Angle Adjustable Backrest, Adjustable Headrest, Adjustable Headrest & Adjustable Fold-Up, Notes 7: Armrests
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Strap Wrench, 1-1/2 to 9-1/2 In., 34 In. L (23M602)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT349)
- DAYTON Binder Chain, L20Ft, L6600Lb, Clevis Grab (1DJV2)
- EQUALIZER 2 5/16" Ball, 14000 Pound Gross Trailer Weight Capacity, 1-1/4" Shank Diameter (91-00-6140)
- A & I PRODUCTS Armrest Assembly, RH/LH & Bracket, BLK 11.5" x24" x3.5" (A-AR22BL)
- A & I PRODUCTS Seat, 18", YLW Vinyl 19.5" x14" x27.6" (A-VG11696)
- A & I PRODUCTS Headrest, F20 Seat, Gray Cloth 15" x11" x5" (A-HR1CL1)
- A & I PRODUCTS Wrap Around Back w/ Arms, YLW Vinyl, 300 lb / 136 kg Weight Limit 23" x18" x10" (A-W222YL)
- A & I PRODUCTS Mechanical Suspension, Narrow Base 17" x14" x8" (A-SSM100)
- A & I PRODUCTS Michigan Style Seat, w/o Slide Track, YLW 25" x19" x11.5" (A-TM333YL)
- AFTERMARKET AMIH1086BV Seat Back, Black Vinyl (AMIH1086BV-ABL)
- A & I Products Tractor Seats & Parts