Shop All Tractor Seats & Parts
A & I Products
Seat, F20 Series, Air Suspension / Armrest / Headrest / Gray Cloth 23" x22" x18"
Mfr # A-F20A275
Zoro # G401709370
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-F20A275
- Zoro # G401709370
- UPC # 67195870168
- Country of Origin Turkey
- Category Tractor Seats & Parts
Description
Seat, F20 Series, Air Suspension / Armrest / Headrest / Gray Cloth, Notes 7: Multi Angle Adjustable Backrest, Adjustable Headrest & Adjustable Fold-Up Armrests, Notes 8: Polyurethane Seat Cushion & Backrest Covered By Durable Gray Cloth, Notes 9: Seat Cushion & Backrest Are Removable, Notes 10: Heavy Duty Construction, Some Assembly Required, Amperage: 9 Max, Volt: 12, Notes 2: Suspension Stroke 4" / 100mm, Notes 3: Slide Track Travel 6" / 150mm, Notes 4: Weight Adjustment 110 - 330 lbs. / 50 - 150kg, Notes 5: Mechanical Lumbar Support, Notes 6: Ergonomic Design, Heading 1: All dimensions & specifications must be checked before ordering. This is a universal seat meant for, Heading 1: a flat mounting surface. Some applications may require drilling & bracket fabrication to mount, Heading 1: seat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO Push To Close Latch Wing Knob (93-402)
- WILLIAMS Williams Diagonal Cutting Plier (PL-411C)
- ZEROSTART Engine Heater - 500W 120V, 38Mm, Brass Adapter Mercedes Belgiumnz (3100105)
- TIE 4 SAFE 42" Bayer Style Stake Body Stakes for Stake Trucks Flatbeds and Trailers, 6PK (STE-202B-48)
- A & I PRODUCTS Seat, Lawn/Garden, BLK 21" x19.5" x9" (A-LMS2002)
- A & I PRODUCTS Elastic Cover, Back & Bottom 1 Pc., FABRIC 8" x7" x3" (A-1999936-C1F)
- A & I PRODUCTS Armrest Assembly, RH/LH & Bracket, BLK 11.5" x24" x3.5" (A-AR22BL)
- A & I PRODUCTS Seat, Michigan Style, w/ Slide Track, Deluxe Cushion, BLK 25" x19" x12" (A-TMS111BL)
- A & I PRODUCTS Slide Track Set, Ball Bearing 12" x7" x5" (A-ST500)
- A & I PRODUCTS Seat Cushion Set, Wrap Around, Black 18" x18" x10" (A-W103BL)
- AFTERMARKET Black Padded Pan Seat (TS1200)
- A & I Products Tractor Seats & Parts