A & I Products

Seat, F10 Series, Slide Track / Armrest / Headrest / Black Vinyl 22" x22" x14"


product price: $424.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Seat, F10 Series, Slide Track / Armrest / Headrest / Black Vinyl, Notes 2: Slide Tracks Are Mounted To Slotted Adjustable Brackets. Width Adjusts From 6" / 150mm To 13.5" /, Notes 2: 342.9mm, Notes 8: All dimensions & specifications must be checked before ordering. This is a universal seat meant for, Notes 8: a flat mounting surface. Some applications may require drilling & bracket fabrication to mount, Notes 8: seat., Notes: Slide Track Fore & Aft Travel Is 6" / 150mm, Notes 3: Mechanical Lumbar Support, Notes 5: Polyurethane Seat Cushion & Backrest Covered By Durable Black Vinyl, Notes 4: Multi Angle Adjustable Backrest, Adjustable Headrest & Fold-Up Armrests, Notes 6: Seat Cushion & Backrest Are Removeable, Notes 7: Heavy Duty Construction, Some Assembly Required

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.