Shop All Tractor Seats & Parts
A & I Products
Seat, F10 Series, Mechanical Suspension / Arm Rest / Head Rest / Gray Cloth 20" x22" x20"
Mfr # A-F10M250
Zoro # G401709233
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-F10M250
- Zoro # G401709233
- UPC # 67195870172
- Country of Origin Turkey
- Category Tractor Seats & Parts
Description
Seat, F10 Series, Mechanical Suspension / Arm Rest / Head Rest / Gray Cloth, Notes 2: Suspension Stroke 4" / 100mm, Notes 3: Slide Track Travel 6" / 150mm, Notes 4: Weight Adjustment 110 - 330 lbs. / 50 - 150kg, Notes 5: Mechanical Lumbar Support, Notes 6: Ergonomic Design, Notes 7: Multi Angle Adjustable Backrest, Adjustable Headrest & Fold-Up Armrests, Notes 8: Polyurethane Seat Cushion & Backrest Covered By Durable Gray Cloth, Notes 9: Heavy Duty Construction, Some Assembly Required, Notes: SSM200 Wide Base Mechanical Suspension, Heading 1: All dimensions & specifications must be checked before ordering. This is a universal seat meant for, Heading 1: a flat mounting surface. Some applications may require drilling & bracket fabrication to mount, Heading 1: seat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKN/LOEBRO Cv Boot Kit, 305637 (305637)
- CODE 3 Scene Light, LED, 12 to 24VDC (79SCENE)
- PERKO Plug Base Only 2 Pin Stainless Steel (1048P0SDP)
- FOUR SEASONS GM CAR & LT TRUCK ESTER RETROFIT KIT (26600)
- A & I PRODUCTS Seat w/ Trapezoid Backrest, BLK, 300 lb / 136 kg Weight Limit 26" x19" x12" (A-T222BL)
- A & I PRODUCTS Seat, 18", YLW Vinyl 19.5" x14" x27.6" (A-VG11696)
- A & I PRODUCTS Armrests, Adjustable, BLK 14.5" x13" x6" (A-T500ARM)
- A & I PRODUCTS Kit, Seat Cushion; YLW (For A-5000SC Seat) 19" x12" x27" (A-5000SCKIT)
- A & I PRODUCTS Seat w/ Suspension 29.5" x20.5" x16.5" (A-AM131801)
- A & I PRODUCTS Bottom Cushion, Wood Base, 20.625" x 14.625", BLK 24" x18" x6" (A-AF3096R-1)
- A & I PRODUCTS Bottom Cushion, F20, Gray Vinyl 17" x19" x5" (A-F20GV1)
- A & I Products Tractor Seats & Parts