Shop All Tractor Seats & Parts
A & I Products
Seat, F10 Series, Air Suspension / Armrest / Headrest / Black Cloth 17.5" x17.5" x17.5"
Mfr # A-F10A260
Zoro # G901709429
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-F10A260
- Zoro # G901709429
- UPC # 67195870163
- Country of Origin Turkey
- Category Tractor Seats & Parts
Description
Seat, F10 Series, Air Suspension / Armrest / Headrest / Black Cloth, Notes 5: Mechanical Lumbar Support, Notes 6: Ergonomic Design, Notes 7: Multi Angle Adjustable Backrest, Adjustable Headrest & Fold-Up Armrests, Notes 8: Polyurethane Seat Cushion & Backrest Covered By Durable Black Cloth, Notes 9: Heavy Duty Construction, Some Assembly Required, Notes 2: Suspension Stroke 4" / 100mm, Notes 3: Slide Track Travel 6" / 150mm, Notes 4: Weight Adjustment 110 - 330 lbs. / 50 - 150kg, Amperage: 9 Max, Volt: 12, Notes 10: Power Hookup - Brown Wire Ground, Blue Wire Power, Heading 1: All dimensions & specifications must be checked before ordering. This is a universal seat meant for, Heading 1: a flat mounting surface. Some applications may require drilling & bracket fabrication to mount, Heading 1: seat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Adapter, 3-Way, 12 V DC, w/ USB Port (PD9211USBBL)
- AMERICAN FORGE AND FOUNDRY Lightning Lift™ Heavy Duty Floor Jacks (53350E)
- DEE ZEE BLK/LIQ TRNS TANK 92 GAL LSHAPED 46.75IN ALUMINUM (DZ92747B)
- ABRAMS 3/4" Round 1 LED Bullet Clearance Light - Amber (BCL-R1-A-1P)
- A & I PRODUCTS Seat 24" x18" x6" (A-AM116408)
- A & I PRODUCTS Bottom Cushion, Wood Base, 20.625" x 14.625", YLW 22" x15.5" x3.5" (A-AF3270R-6)
- A & I PRODUCTS Armrest Set, RH/LH, Stationary Steel, YLW VINYL 16" x16" x5" (A-SAR8116-6)
- A & I PRODUCTS Seat Cushion Set, Wrap Around, Yellow 21" x9" x19" (A-W103YL)
- A & I PRODUCTS Michigan Style Seat, w/o Slide Track, GRY 24.5" x19" x11.5" (A-TM333GR)
- A & I PRODUCTS Seat w/ Trapezoid Backrest, BLK, 300 lb / 136 kg Weight Limit 26" x19" x12" (A-T222BL)
- A & I PRODUCTS Seat Belt, Retractable 5" x4" x4" (A-RSB22)
- A & I Products Tractor Seats & Parts