A & I Products

Sealed Beam, LED; Flood, W/ Mount Clip 0" x0" x0"


product price: $81.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sealed Beam, LED; Flood, W/ Mount Clip, Body Material: Die Cast Aluminum, Body: Rectangle, Color Temperature: 6000K, Dimensions: Width 5.0" (12.8 CM) X Height 3.1" (7.9 CM) X Depth 2.5" (6.4 CM), Diode: (8) 5 Watt Cree Diodes, Draw: 3.33 Amps @ 12 Volts & 1.66 Amps @ 24 Volts (Watts / Volts = Amps), Lens: Polycarbonate, Light Pattern: Flood, Lumens Effective: 2150, Lumens Raw: 3000, Notes 2: Operating Temperature: -40 ~ 140 Fahrenheit /-40 ~ 60 Celsius, Notes: Direct fit LED light for the two front lights above the cab and the rear work & reverse light, Replaces: 9844417, 9844418, 86501306, 86533428, Replaces: Case part #: 222004A2 John Deere part #s: KV26918, KV13708, KV13709, AT345169 New Holland part #s:, Volt: 10-30 Volt DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.