Shop All Tractor PTO & Driveline Components
A & I Products
Seal, PTO Main Drive Shaft 4" x4" x1"
Mfr # A-192329M2
Zoro # G101713400
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 2"
- Inside Diameter 1 5/8"
- Width 19/32"
- For Use With (Systems) Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 180 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-192329M2
- Zoro # G101713400
- Country of Origin Turkey
- Category Tractor PTO & Driveline Components
Dimensions
Outside Diameter | 2" |
Inside Diameter | 1 5/8" |
Width | 19/32" |
Details
For Use With (Systems) | Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 180 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135 |
Description
Seal, PTO Main Drive Shaft, Inside Diameter: 1 5/8", Outside Diameter: 2", Width: 19/32"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK 12125 SS Recessed Shower Cap w Composite Cup Mnts Euro Style Plastic S (12125P)
- PARKER Swivel Male Branch Tee, 3/8 in. Tube Size (172PTC-6-2)
- AUTOTEX Wiper Blade, 26 In. (13226SS)
- ACCEL PLUGS With Resistor, Copper Electrode Core Material, Copper Electrode Tip Material, Header Plug, Set of 8 (8197)
- A & I PRODUCTS Thrust Bushing, PTO Shaft 3" x5" x1" (A-NAA798A)
- A & I PRODUCTS Ball Shear Clutch, 35 Series, 1 3/4"x 20 Spline, 27,800 in/lb Setting, w/ Safety Slide Lock 4"x2"x7" (A-104-3520)
- A & I PRODUCTS 80� C.V. Assembly, 1bGA Yokes 12" x7" x7" (A-W356525-A)
- A & I PRODUCTS Tube Weld Yoke (w/ Bearing Groove) 4" x2.5" x5" (A-705-3500)
- A & I PRODUCTS Shaft, PTO (540 RPM) 7.5" x1" x1" (A-100084A)
- A & I PRODUCTS Double Pivot Yoke, 3 3/8" Center To Center, 37� Static Angle, 35� Operating Angle 4" x4" x6" (A-D129154)
- A & I PRODUCTS Shear Pin Implement Yoke (w/ 1/4" Pin Hole) 3" x2" x3" (A-802-0620)
- A & I Products Tractor PTO & Driveline Components