Shop All Tractor PTO & Driveline Components
A & I Products
Seal, PTO Drive Shaft 4" x4" x1"
Mfr # A-195503M1
Zoro # G301713415
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1.750"
- Width .250"
- Outside Diameter 2.250"
- For Use With (Systems) Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 180 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 31 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-195503M1
- Zoro # G301713415
- Country of Origin United Kingdom
- Category Tractor PTO & Driveline Components
Dimensions
Inside Diameter | 1.750" |
Width | .250" |
Outside Diameter | 2.250" |
Details
For Use With (Systems) | Massey Ferguson - TRACTOR - TO35 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 50 ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 180 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 31 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20 |
Description
Seal, PTO Drive Shaft, Inside Diameter: 1.750", Outside Diameter: 2.250", Width: .250"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS LED Turn Signal Equalizer DOT Light Plugs PL-3 With Male And Female Plugs (5621012)
- BUYERS PRODUCTS Dump Tarp Roll Kit Less Tarp For Pre-Drilled Rugby Dump Body (DTR1)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7917)
- PARKER Plug In Elbow, 1/4 In, PK5 (369PTCSP-4-6)
- A & I PRODUCTS Tractor yoke, CV, QD push pin, 1 3/8" 6 spline 3" x5" x7" (A-141028151)
- A & I PRODUCTS Hexagon Bore Implement Yoke (w/ Set Screw) 3" x3" x4" (A-805-1218)
- A & I PRODUCTS LEAF SPRING (48 MM) 5.5" x4" x0.1" (A-W332185)
- A & I PRODUCTS Shaft, PTO (540 RPM) 10" x3" x3" (A-47130743)
- A & I PRODUCTS Shim Kit 3.2" x3.5" x1" (A-A.709.500)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 5.5" x3" x2" (A-102-1406)
- A & I PRODUCTS Driveline; W/ 1 3/8" 6 Spline QD Yokes 45" x6" x6" (A-CS44111)
- A & I Products Tractor PTO & Driveline Components