Shop All Tractor Hitches & Drawbars
A & I Products
Seal, Hydraulic Pump Drive Shaft 3" x5" x1"
Mfr # A-303047059
Zoro # G201710897
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.125"
- For Use With (Systems) White/ Oliver/ Mpl Moline - TRACTOR - 2-70 ; White/ Oliver/ Mpl Moline - TRACTOR - 1950 ; White/ Oliver/ Mpl Moline - TRACTOR - 1850 ; White/ Oliver/ Mpl Moline - TRACTOR - 1800 ; White/ Oliver/ Mpl Moline - TRACTOR - 1750 ; White/ Oliver/ Mpl Moline - TRACTOR - 1650 ; White/ Oliver/ Mpl Moline - TRACTOR - 1600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-303047059
- Zoro # G201710897
- Country of Origin Taiwan, Province of China
- Category Tractor Hitches & Drawbars
Dimensions
Outside Diameter | 1.125" |
Details
For Use With (Systems) | White/ Oliver/ Mpl Moline - TRACTOR - 2-70 ; White/ Oliver/ Mpl Moline - TRACTOR - 1950 ; White/ Oliver/ Mpl Moline - TRACTOR - 1850 ; White/ Oliver/ Mpl Moline - TRACTOR - 1800 ; White/ Oliver/ Mpl Moline - TRACTOR - 1750 ; White/ Oliver/ Mpl Moline - TRACTOR - 1650 ; White/ Oliver/ Mpl Moline - TRACTOR - 1600 |
Description
Seal, Hydraulic Pump Drive Shaft, Notes: Used in A-303062449 Hydraulic Pump, Outside Diameter: 1.125", Shaft Diameter: .750"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-BIL Fuel Stabilizer, 10 oz. (22206)
- RAVE SPORTS High Speed Inflator/Deflator, 3 Max PSI, 120VAC, 60Hz, 917W, 7.0 Amps, 36-inch Hose, 4 Adapters (01083)
- DONALDSON P785389, AIR SFTY RS (P785389)
- A & I PRODUCTS Seat Cushion Set, Wrap Around, Yellow 21" x9" x19" (A-W103YL)
- A & I PRODUCTS Hammerstrap, Drawbar 12.2" x3" x2" (A-1348030C1)
- A & I PRODUCTS Cable, Hydraulic Auxillary Valve Flow Control 14" x16" x0.1" (A-143989C1)
- A & I PRODUCTS Pump, Mounts in Transmission Housing 7.2" x7.2" x7.4" (A-E2NN600BA)
- A & I PRODUCTS Male Tip 3" x5" x1" (A-5060-4)
- A & I PRODUCTS 1/2" Hydraulic Hose Assembly, Rigid x Swivel Male NPT, 12 12" x1" x1" (A-PHA2W1212S)
- A & I PRODUCTS Straight Restrictor, Male NPT X Female NPSM Swivel Adapter 3.75" x4" x2" (A-43D57)
- A & I PRODUCTS Shaft, PTO Pump, 540 RPM 7" x2" x2" (A-W248414B)
- A & I Products Tractor Hitches & Drawbars