Shop All Tractor Parts
A & I Products
Seal 2" x2" x1"
Mfr # A-471267-I
Zoro # G201709631
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CRWA1
- Width .250"
- Outside Diameter 1.379"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-471267-I
- Zoro # G201709631
- Country of Origin United States
- Category Tractor Parts
Dimensions
Width | .250" |
Outside Diameter | 1.379" |
Details
Type | CRWA1 |
Description
Seal, Bore: 1.375", Outside Diameter: 1.379", Shaft Size: .875", Type: CRWA1, Width: .250"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Safety Cables w/2 Snap Hooks, 44-1/2", PK2 (80151)
- LISLE HD TURBO TEST KIT W/SMOKE ADAPTER (LI69930)
- HALTEC Dual Foot Truck Gauge, 20 to 120 psi, 6in (GA-160)
- MOOG Hub Assembly, 515133 (515133)
- A & I PRODUCTS Disc Bearing; Spherical, Round Bore, Pre-Lube 4" x4" x2.5" (A-W210PPB2-I)
- A & I PRODUCTS SEAL 4" x5" x1" (A-455001)
- A & I PRODUCTS Buggy Top, 3 Bow (40") White 41" x9" x4" (A-6A220)
- A & I PRODUCTS Bearing, Ball; Cylindrical, Hex Bore 3" x3" x2" (A-HPC103TP2-I)
- A & I PRODUCTS Cup, Tapered Bearing 4" x4" x1" (A-25520-I)
- A & I PRODUCTS O-Ring; 3.987" ID X 4.193" OD, .103" Thick, Durometer 70 (1/Pack) 4" x4" x1" (A-T42302)
- AFTERMARKET Engine Kit For Serveral Fits John Deere Industrial Construction Swather (RE54709)
- A & I Products Tractor Parts