Shop All Tractor Cab Parts
A & I Products
Seal 13" x2" x0.5"
Mfr # A-1981771C2
Zoro # G701709551
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.960"
- For Use With (Systems) Case-IH - TRACTOR - 8950 ; Case-IH - TRACTOR - 8940 ; Case-IH - TRACTOR - 8930 ; Case-IH - TRACTOR - 8920 ; Case-IH - TRACTOR - 8910 ; Case-IH - TRACTOR - 7250 ; Case-IH - TRACTOR - 7240 ; Case-IH - TRACTOR - 7230 ; Case-IH - TRACTOR - 7220 ; Case-IH - TRACTOR - 7210 ; Case-IH - TRACTOR - 7150 ; Case-IH - TRACTOR - 7140 ; Case-IH - TRACTOR - 7130 ; Case-IH - TRACTOR - 7120 ; Case-IH - TRACTOR - 7110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-1981771C2
- Zoro # G701709551
- Country of Origin United States
- Category Tractor Cab Parts
Dimensions
Length | 14.960" |
Details
For Use With (Systems) | Case-IH - TRACTOR - 8950 ; Case-IH - TRACTOR - 8940 ; Case-IH - TRACTOR - 8930 ; Case-IH - TRACTOR - 8920 ; Case-IH - TRACTOR - 8910 ; Case-IH - TRACTOR - 7250 ; Case-IH - TRACTOR - 7240 ; Case-IH - TRACTOR - 7230 ; Case-IH - TRACTOR - 7220 ; Case-IH - TRACTOR - 7210 ; Case-IH - TRACTOR - 7150 ; Case-IH - TRACTOR - 7140 ; Case-IH - TRACTOR - 7130 ; Case-IH - TRACTOR - 7120 ; Case-IH - TRACTOR - 7110 |
Description
Seal, Length: 14.960", Notes: Used To Seal LH Cab Windows, Upper & Lower Front Windshields
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS 3/8" Nyl to Nyl Push On Union (K067)
- GATES Classical Section Wrapped V-Belt, A105 (A105)
- BUYERS PRODUCTS Truck Box, Black, 14" H, 14 Gauge (1703300)
- LUVERNE BRACKETS FOR 99-C FORD HD STD CAB (409921)
- A & I PRODUCTS Mirror Head; LH/RH Outer Rear View 12" x9" x4" (A-AL78021)
- A & I PRODUCTS Weather Strip Seal 20" x20" x4" (A-87534532)
- A & I PRODUCTS Weather Strip Seal, Door / Window, 198" Long 17" x17" x2" (A-RE249465)
- A & I PRODUCTS Handle, Cab Door 6.3" x1.7" x5.8" (A-303305937)
- A & I PRODUCTS Latch, Interior Door, RH 6" x4" x0.5" (A-527458M91)
- A & I PRODUCTS Gas Strut; Hood 36" x1" x1" (A-3782974M1)
- A & I PRODUCTS Glass, Rear, Lower 37.75" x24.5" x6" (A-E9NN9442036AA)
- A & I Products Tractor Cab Parts