A & I Products

SAE 100 R4 Suction Hose; 3/4" ID, (100 Ft.) 30" x30" x10"


product price: $7.59
/ea
Sold in multiples of 100 for $759.00

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SAE 100 R4 Suction Hose; 3/4" ID, (100 Ft.), Cover: Black, Oil & Abrasion Resistnant Synthetic Rubber., Dim A (1): 5.000" Min. Bend, Hose Inside Diameter: 3/4", Minimum Burst Pressure: 1,200 PSI, Notes 2: Textile Reinforcement With Helix Wire., Notes 3: No Skiving Required., Notes 4: Coupling Series: Std. & R4., Notes 5: 100 Ft. Roll / Priced Per Foot., Notes: Meets Or Exceeds Requirements Of SAE 100 R4., Outside Diameter: 1.320", Temperature: -40ø F To +212ø F, Tube: Black, Oil Resistant Synthetic Rubber., Working Pressure: 300 PSI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.