Shop All Tractor Hitches & Drawbars
A & I Products
SAE 100 R4 Suction Hose; 1.000" ID (100 Ft.) 30" x30" x10"
Mfr # A-R4-16
Zoro # G901708125
product price: $9.49
/ea
Sold in multiples of 100 for $949.00
$949.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-R4-16
- Zoro # G901708125
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Description
SAE 100 R4 Suction Hose; 1.000" ID (100 Ft.), Cover: Black, Oil & Abrasion Resistnant Synthetic Rubber., Dim A (1): 6.000" Min. Bend, Hose Inside Diameter: 1", Minimum Burst Pressure: 1,000 PSI, Notes 2: Textile Reinforcement With Helix Wire., Notes 3: No Skiving Required., Notes 4: Coupling Series: Std. & R4., Notes 5: 100 Ft Roll/ Priced Per Foot., Notes: Meets Or Exceeds Requirements Of SAE 100 R4., Outside Diameter: 1.480", Temperature: -40ø F To +212ø F, Tube: Black, Oil Resistant Synthetic Rubber., Working Pressure: 250 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Hp LED Lens Reflector Assembly (88705)
- SKF Shaft Sleeve, Dia. 1.747 to 1.753 In (99174)
- TRAMEC SLOAN Female Elbow, Compression, 1/4Tube, 150psi (970-4-4)
- GREAT NECK SCREW STARTER 3"" (SS3)
- A & I PRODUCTS Pin, Front Drawbar w/ late S/N (3.221" long) 3" x0.7" x0.7" (A-1502366C1)
- A & I PRODUCTS Kit, Hydraulic Cylinder 4" x5" x1" (A-AH212088)
- A & I PRODUCTS Female Coupler Body 4" x4" x2" (A-8250-4MB)
- A & I PRODUCTS Hydraulic Adapter Kit w/ O-Rings 8.6" x2.2" x5.7" (A-HV4902)
- A & I PRODUCTS Male JIC 90� X Male NPT Adapter, 2 pack 3.75" x4" x2" (A-43F16)
- A & I PRODUCTS Hydraulic Pump; 40 CM 3 8" x11" x5" (A-RE197623)
- A & I PRODUCTS Solenoid, Lockout Kit, Control Valve 3.5" x3.5" x3" (A-KV23082)
- A & I Products Tractor Hitches & Drawbars