Shop All Tractor Hitches & Drawbars
A & I Products
Rod Clevis 3.2" x2.9" x7.2"
Mfr # A-1D10035
Zoro # G901711033
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-1D10035
- Zoro # G901711033
- Country of Origin United States
- Category Tractor Hitches & Drawbars
Dimensions
Overall Length | 4.25" |
Description
Rod Clevis, Overall Length: 4.25", Pin Hole Size: 1", Threaded Hole Size: 1.25", Web Notes: 1.125"Spacing Between Clevis
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Brake Caliper Hanger Set (8 Pack) (24518)
- ESCO/EQUIPMENT SUPPLY CO Fluid Injector Gun for Tires (10522)
- MOTORMITE Seat Belt Stop Kit, 74358 (74358)
- LISLE Adjustable Spark Plug Wire Puller (51750)
- A & I PRODUCTS Protective Reusable Sleeve, Hook and Loop, ID 1.5 14" x19.3" x8.3" (A-PS3150X150)
- A & I PRODUCTS Female Coupler Body 4" x5" x2" (A-4150-5)
- A & I PRODUCTS 1/4" Hydraulic Hose Assembly, Rigid x Rigid Male NPT, 12 13" x1" x1" (A-PHA2W1412)
- A & I PRODUCTS Drawbar, Straight 37" x2.5" x1.25" (A-E0NN805AC)
- A & I PRODUCTS Coupler. Female Flat Face; FEM Series 4" x1" x1" (A-FEM-501-10FO-NL)
- A & I PRODUCTS Dust Cap, 1/2" (2 pkg) 3.75" x4" x2.75" (A-5209-4M)
- A & I PRODUCTS Rod Clevis (1-1/16) 3.2" x7.3" x2.9" (A-1D10033)
- A & I Products Tractor Hitches & Drawbars