Shop All Tractor PTO & Driveline Components
A & I Products
Rectangular O.D. Tube 0" x0" x0"
Mfr # A-600-2022
Zoro # G301701955
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Size D401618 , 1" x 1 1/8" ID / 1 1/4" x 1 3/8" OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-600-2022
- Zoro # G301701955
- Country of Origin United States
- Category Tractor PTO & Driveline Components
Dimensions
Length | 6 |
Size | D401618 , 1" x 1 1/8" ID / 1 1/4" x 1 3/8" OD |
Description
Rectangular O.D. Tube, Length: 6, Notes 3: Original Weasler part., Notes: Use W/ Weld Yoke Part#'s 12-1318, 18-7328, 20-9313, Size: D401618 , 1" x 1 1/8" ID / 1 1/4" x 1 3/8" OD, Web Notes: Rectangular tubing 1 1/4" x 1 3/8" x 6'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A1220 (17480)
- EMAX Filter Kit for 58CFM Airbase Dryer (FKIT012)
- WEATHERTECH SunShade, TS0093 (TS0093)
- SOPUS PRODUCTS 1 qt. 5W30 Quaker State Motor Oil (8032112)
- A & I PRODUCTS Spline Bore Implement Yoke (w/ 21/64" Pin Hole) 3" x3" x5" (A-801-1206)
- A & I PRODUCTS Shim Kit 3.2" x3.5" x1" (A-A.709.500)
- A & I PRODUCTS Spline Slip Sleeve Yoke 2.5" x6.6" x2.3" (A-D108810S)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 3" x3" x3" (A-800-0618)
- A & I PRODUCTS Round Bore Implement Yoke (w/ Keyway & Set Screw) 0" x0" x0" (A-800-1418)
- A & I PRODUCTS Outer Tube 59.5" x1.7" x1.7" (A-BP125081500-A)
- PERMCO Pump, Hyd, Small Direct Mount (DMD-400-20-XL-200(HAY))
- A & I Products Tractor PTO & Driveline Components