Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Radiator w/ Shroud 45" x31.75" x10.75"
Mfr # A-303394492
Zoro # G001366782
product price: $1,676.99
/ea
Free Shipping & Returns
$1,676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (Systems) White/ Oliver/ Mpl Moline - TRACTOR - 2-155 ; White/ Oliver/ Mpl Moline - TRACTOR - 2-135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-303394492
- Zoro # G001366782
- UPC # 67195868239
- Country of Origin Ireland
- Category Riding Lawn Mower & Small Tractor Parts
Details
For Use With (Systems) | White/ Oliver/ Mpl Moline - TRACTOR - 2-155 ; White/ Oliver/ Mpl Moline - TRACTOR - 2-135 |
Description
Radiator w/ Shroud, Dim A (1): Core Size: 25.250" Wide, Dim B (2): 25.500" High, Dim C (3): 6 Rows of Tubes, Dim D (4): 8 Fins per Inch, Web Notes: (NOTE: replaces 30V3394492), Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: is 25.25" wide. This radiator fits the White / Oliver / Minneapolis Moline Tractor 2-135 and 2-155., Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. The radiator has 8 fins per inch and 6 rows of tubes. It is 25.5" tall and the core size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oregon Mower Blade, 20-1/16" (91-452)
- STENS 410-350-4 Inner Tube 90 Degree Stem Valve Angle For Carlisle (170-001)
- SYNGENTA Advion Ant Bait Arena, 12x1.98gm (68662)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 59 Drive Links (72EXL059G)
- A & I PRODUCTS Jack, Sidewind Trailer & Imp., Tube Mount (2000 Lb.) 17" x5" x6" (A-VLA2071)
- A & I PRODUCTS Lower Pull Arm Link (LH), Cat II 13" x4.2" x1.5" (A-398371R11)
- A & I PRODUCTS Hitch pin, 1-1/2" X 13 1" x2" x2" (A-HP113)
- A & I PRODUCTS Deck 60" Rear Discharge 0" x0" x0" (A-795781)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 30") 14" x1" x4" (A-AX28)
- A & I PRODUCTS Classical V-Belt (5/8" X 32") 13" x4" x0.5" (A-B29)
- STENS Muffler Deflector For Honda G150 G200 Gx120 Gx160 Gx200 110-410 (110-410)
- A & I Products Riding Lawn Mower & Small Tractor Parts