Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Radiator w/ Oil Cooler 29.25" x21.5" x10"
Mfr # A-D8NN8005SB
Zoro # G101366910
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-D8NN8005SB
- Zoro # G101366910
- UPC # 67195868117
- Country of Origin Unknown
- Category Riding Lawn Mower & Small Tractor Parts
Description
Radiator w/ Oil Cooler, Dim A (1): Core Size: 18.00" Wide, Dim B (2): 17.50" High, Dim C (3): 3 Rows of Tubes, Dim D (4): 8 Fins per Inch, Notes: Fittings for cooler are 5/8"-14 male flare, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: is 18" wide. This radiator fits multiple Ford / New Holland models. (NOTE: replaces 83984124), Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. This radiator has 8 fins per inch and 3 rows of tubes. It is 17.5" tall and the core size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC28)
- DESIGN TOSCANO Darwin's Ape Thinker Cast Bronze Statue (DK2602)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- MILLER MFG Pet Lodge Double Door Crate MEDIUM (2321-M)
- A & I PRODUCTS Drive Sprocket 4" x4" x1" (A-B1SB472)
- A & I PRODUCTS Inner Shield Bearing 4" x4" x3" (A-180016015)
- A & I PRODUCTS Belt, Transmission Drive 20" x4" x0.5" (A-7540446)
- A & I PRODUCTS Metric V-Belt (10 X 737) 13" x4" x0.5" (A-SPZ737)
- A & I PRODUCTS Belt, Deck 27.5" x4.5" x0.5" (A-K5677-34710)
- A & I PRODUCTS Wedge V-Belt (3/8" X 32") 14" x0.5" x4" (A-3V320)
- DB ELECTRICAL Rake Tine Spring Tine For Ford/ Holland 33549, 46993, 64562; (1113-8103)
- A & I Products Riding Lawn Mower & Small Tractor Parts