Shop All Riding Lawn Mower & Small Tractor Parts
A & I Products
Radiator Hose, Lower 11" x4.5" x3"
Mfr # A-369922R1
Zoro # G901365953
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter A - 2.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-369922R1
- Zoro # G901365953
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Inside Diameter | A - 2.000" |
Description
Radiator Hose, Lower, Inside Diameter: A - 2.000", Web Notes: New lower radiator hose with an inside diameter of 2". This radiator hose fits multiple Case-IH, Web Notes: Tractor models.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Low Profile E-Z Open Vent, Aluminum (EOV ALP)
- DB ELECTRICAL U-Joint For Case/New Holland 102061C91, 129437, 1337985C1, 30622; (3013-6062)
- MSI Triple Z Zeolite Turf Care Solution 50 Lb Bag (ZOR-TRF-Ac-0006)
- TRUCLOSE Adjustable Spring Hinge, Full Surface, PR (TCHD1AS3BT)
- A & I PRODUCTS Metric V-Belt (10 X 1120) 9" x4" x0.5" (A-SPZ1120)
- A & I PRODUCTS Belt, Drive 12" x4" x0.5" (A-7540456)
- A & I PRODUCTS Classical V-Belt (5/8" X 96") 15" x2" x5" (A-B93)
- A & I PRODUCTS Handle, Top Link 7" x2" x2" (A-L56746)
- A & I PRODUCTS Nut; 1-1/8"-12 Hex Jam, Plain 2" x2" x0.5" (A-7A4999)
- A & I PRODUCTS Bushing w/ O-ring (Ref. 2) 4" x4" x2" (A-AR56769)
- OREGON Flat Idler Pulley (78-056)
- A & I Products Lawn Mowers & Accessories