Shop All Tractor PTO & Driveline Components
A & I Products
Quick Disconnect Tractor Yoke 6.5" x4" x3"
Mfr # A-102-2606
Zoro # G302458452
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/4"
- For Use With (Systems) Weasler - Domestic - 2600 Series ; Weasler - Domestic - 2600 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-102-2606
- Zoro # G302458452
- Country of Origin United States
- Category Tractor PTO & Driveline Components
Dimensions
Length | 4 1/4" |
Details
For Use With (Systems) | Weasler - Domestic - 2600 Series ; Weasler - Domestic - 2600 Series |
Description
Quick Disconnect Tractor Yoke, Bore: 1 3/8" - 6 spline, Length: 4 1/4", Notes 3: Original Weasler part., Notes: For 2675X Series w/2 Q.D. Pins, Web Notes: 2600 Series Tractor Yoke with Quick Disconnect Pins. 1-3/8" 6 Spline Yoke with 2 quick disconnect, Web Notes: pins.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Fiberglass Handle W/ Metal Tip, 72" (CRD92510)
- NORTON ABRASIVES Cloth, Microfiber, Yellow, 16 x 16 In, PK20 (07660705301)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 473010 (473010)
- J.W. SPEAKER LED Sidemarker, Amber, ECE/SAE, 12V (0230731)
- A & I PRODUCTS Implement Yoke, Round Bore 1" w/ 1/4" Keyway 4" x3" x3" (A-W329014-A)
- A & I PRODUCTS PTO Guide 4" x4" x5.8" (A-R33855)
- A & I PRODUCTS Quick Disconnect Pin Repair Kit 1" x1" x3" (A-W339107)
- A & I PRODUCTS 1 5/16" Square Slip Sleeve (w/ Grease Groove) 5" x3" x3" (A-500-2600)
- A & I PRODUCTS Cross & Bearing Kit 2" x4" x4" (A-BP41206-A)
- A & I PRODUCTS 1-11/16" x 20 Spline 0" x0" x0" (A-404-2720)
- A & I PRODUCTS Outer Tube Yoke 3" x3" x5" (A-BP204056860)
- A & I Products Tractor PTO & Driveline Components