Shop All Engine Components
A & I Products
Pusher Fan, 6 Blade 15" x15" x2"
Mfr # A-17331-74110
Zoro # G001294429
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 13 1/2"
- For Use With (Systems) Kubota - COMPACT TRACTOR - L2550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-17331-74110
- Zoro # G001294429
- Country of Origin Turkey
- Category Engine Components
Dimensions
Diameter | 13 1/2" |
Details
For Use With (Systems) | Kubota - COMPACT TRACTOR - L2550 |
Description
Pusher Fan, 6 Blade, Diameter: 13 1/2", Mounting Holes: On 1 3/8" Centers, Pilot Hole: 1 1/8", Web Notes: This fan fits the Kubota Compact Tractor L2550., Web Notes: New 6 blade pusher fan has a 13.5" diameter, 1.125" pilot hole, and mounting holes on 1.375" center.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Cylinder, 2.5" X 6.0" Push/Pull (100206)
- AFTERMARKET 17210-ZE2-505 Air Filter & Prefilter Fits Honda GX240 GX270 8 & 9 HP Engines (FIA60-0212)
- RIDGID Cuttrwhel Replacment 1 Pc (41317)
- DONOVAN MARINE IOWA Univ ADJ Batt Box (50090675)
- A & I PRODUCTS Fan, 6 Blade 18" x18" x3" (A-303294056)
- A & I PRODUCTS Fan, 4 Blade 11" x11" x6.5" (A-251427R1)
- A & I PRODUCTS Heater, Engine Block Frost Plug, 2 1/4" Flat Bar; 750 Watt 5" x5.75" x3" (A-5B675)
- A & I PRODUCTS Fan, 6 Blade 15" x15" x2" (A-181522M91)
- A & I PRODUCTS Fan, 7 Blade 13.5" x13.5" x2" (A-SBA145306520)
- A & I PRODUCTS Fan, 6 Blade 15" x15" x2" (A-17362-74110)
- VIBRANT Vibrant 11820 3 x 6 in. Hump Hose Coupler - Matte Black (11820)
- A & I Products Engine Components