Shop All Engine Components
A & I Products
Pusher Fan, 6 Blade 13" x12" x2"
Mfr # A-17321-74110
Zoro # G901294451
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 13"
- For Use With (Systems) Kubota - COMPACT TRACTOR - L2250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-17321-74110
- Zoro # G901294451
- Country of Origin Turkey
- Category Engine Components
Dimensions
Diameter | 13" |
Details
For Use With (Systems) | Kubota - COMPACT TRACTOR - L2250 |
Description
Pusher Fan, 6 Blade, Diameter: 13", Mounting Holes: On 1 3/8" Centers, Pilot Hole: 1 1/8", Web Notes: New 6 blade pusher fan has a 13" diameter, 1.125" pilot hole, and mounting holes on 1.375" center., Web Notes: This fan fits the Kubota Compact Tractor L2250.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flexible Spout (11089)
- 3M Fast N Firm Seam Sealer, 1/10 gal. Cart (MMM8505)
- CURT Class 4 Trailer Hitch, 2", Select Silverado, Sierra 1500 (14019)
- GATES Hi-Power II Belts, C60 (C60)
- A & I PRODUCTS Fan, 7 Blade 17" x17" x3" (A-87010708)
- A & I PRODUCTS Heater, Engine Block Frost Plug w/ 3/4" NPT 4.5" x4.5" x3" (A-5B360)
- A & I PRODUCTS Heater, Engine Block Frost Plug (1 1/2") 4.5" x4.5" x3" (A-5B611)
- A & I PRODUCTS Fan, 7 Blade 15.7" x15" x2" (A-SBA145306800)
- A & I PRODUCTS Fan, 7 Blade 15" x15" x2" (A-34070-16210)
- A & I PRODUCTS Fan, 6 Blade 20" x20" x6" (A-A173726)
- GENUINE Genuine Tank Seal Pump Seal, 1J0919133A (1J0919133A)
- A & I Products Engine Components